Shop All Industrial Storage Cabinets
Sandusky Lee
Storage Cabinet, Heavy Duty, Red, 230 lb
Mfr # EA4R462472-01
Zoro # G711420347
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Overall Width 46 in
- Door Type Solid
- Number of Shelves 4
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # EA4R462472-01
- Zoro # G711420347
- UPC # 017567031804
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 46 in |
Overall Height | 72 in |
Overall Depth | 24 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Red, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 46 in, Audit Trail Storage No, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Tray Pegboard Parts (PT16)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Black (3-220BK-6)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-1836-2-95)
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-09)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-07)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-09)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW6CC6478-4CL)
- Sandusky Lee Industrial Storage Cabinets