Shop All Industrial Storage Cabinets
This Product is Discontinued
Sandusky Lee
Storage Cabinet, 72"H x 36"W x 18"D, Steel Black (Discontinued)
Mfr # ER4V361872-09
Zoro # G8489065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Black
- Width 36 in
- Height 72 in
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # ER4V361872-09
- Zoro # G8489065
- UPC # 017567065564
- Country of Origin Unknown
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Height | 72 in |
Depth | 18 in |
Details
Material | Steel |
Color | Black |
Number of Shelves | 4 |
Number of Drawers | 0 |
Type | See Thru |
Series | Radius |
Includes | Cabinet, Handle, Keys, Shelves |
Standards | ANSI/BIFMA |
Item | Storage Cabinet |
Assembly | Not Required |
Configuration | Double Door |
Doors | Yes |
Handle | Push Button |
Description
Storage Cabinet, Material Steel, Color Black, Number of Shelves 4, Number of Drawers 0, Standards ANSI/BIFMA, Assembly Not Required, Includes Cabinet, Handle, Keys, Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.