Shop All Mobile Cabinets
Sandusky Lee
Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Putty
Mfr # TAWR462472-07
Zoro # G2120338
product price: $582.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Key Features
- Width of Cabinet 46 in
- Depth of Cabinet 24 in
- Height of Cabinet 72 in
- Number of Shelves 1
- Color Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # TAWR462472-07
- Zoro # G2120338
- UPC # 017567034560
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 46 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Overall Cabinet Width | 46" |
Caster Wheel Dia. | 5" |
Overall Cabinet Depth | 24" |
Cabinet Height Range | Full Height (59" and Taller) |
Caster Dia. | 5 in |
Overall Cabinet Height | 72" |
Overall Width | 46 in |
Overall Height | 72 in |
Overall Depth | 24 in |
Caster Wheel Diameter | 5 in |
Leg Height | 5 in |
Overall WxD | 46 in x 24 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 46 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, Black 48 In x 24 In (307-BLK)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX07)
- ECONOCO Grid FaceOut Disk End 12", Black, 24PK (BLK/12)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F7711-24HG)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TAWR362472-02)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray (TA4R462472-02)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TAWR362472-05)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Putty (TA4R362472)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-252BMC83)
- Sandusky Lee Mobile Cabinets