Sandusky Lee

Solid Door Storage Cabinet, 30 in W, 72 in H, 24 in D (Discontinued)


Item requires special delivery charges. A $99.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Mobile Cabinets

Key Features

  • Width of Cabinet 30 in
  • Depth of Cabinet 24 in
  • Height of Cabinet 72 in
  • Number of Shelves 2
  • Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width of Cabinet 30 in
Depth of Cabinet 24 in
Height of Cabinet 72 in
Cabinet Height Range Full Height (59" and Taller)
Overall Cabinet Width 30"
Caster Dia. 5 in
Overall Cabinet Depth 24"
Caster Wheel Dia. 5"
Overall Cabinet Height 72"
Overall Width 30 in
Overall Height 72 in
Overall Depth 24 in
Caster Wheel Diameter 5 in
Overall WxDxH 30 in x 24 in x 72 in
Overall WxD 30 in x 24 in

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Keyed, Mobility Mobile, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products