Shop All Shoe Storage
This Product is Discontinued
Sandusky Lee
Shoe Rack, 28-45/64" Height, Waterproof (Discontinued)
Mfr # SR4L-BLK
Zoro # G6619300
This Product is Discontinued
Key Features
- Material Iron
- Shelves 4-Tier
- Length 11 13/32 in
- Height 28 45/64 in
- Width 11 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # SR4L-BLK
- Zoro # G6619300
- UPC # 017567121765
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 11 13/32 in |
Height | 28 45/64 in |
Width | 11 13/32 in |
Details
Item | Shoe Rack |
Material | Iron |
Shelves | 4-Tier |
Type | Waterproof |
Holds | 12 Pairs |
Description
Shoe Rack, Type Waterproof, Shelves 4-Tier, Length 11 13/32 in, Width 11 13/32 in, Height 28 45/64 in, Holds 12 Pairs, Material Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.