Shop All Industrial Storage Cabinets
Sandusky Lee
Shelving Cabinet, Charcoal, Cap. 180 lb
Mfr # CA21361836-02
Zoro # G610081045
product price: $324.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Overall Width 36 in
- Door Type Solid
- Number of Shelves 3
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # CA21361836-02
- Zoro # G610081045
- UPC # 017567131160
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 36 in |
Overall Depth | 18 in |
Description
Shelving Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Charcoal, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 180 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 18 in, Overall Height 36 in, Overall Width 36 in, Audit Trail Storage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- VIKAN Hygienic Bucket, 1 1/2 gal, Green (568877)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 2 Shelves (393-95)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-05)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-09)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-05)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-05)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-09)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- Sandusky Lee Industrial Storage Cabinets