Shop All Workbench Accessories
Sandusky Lee
Shelf, 46 In. W x 24 In. D, Putty
Mfr # TA10462400-07
Zoro # G8915356
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sandusky Lee
- For Use With Mfr. Model Number TA4R 462472-07, TACR462472-07, TAWR462472-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # TA10462400-07
- Zoro # G8915356
- UPC # 017567030944
- Country of Origin United States
- Category Workbench Accessories
Details
Item | Shelf, 46" W x 24" D, Putty |
Fits Brand | Sandusky Lee |
For Use With Mfr. Model Number | TA4R 462472-07, TACR462472-07, TAWR462472-07 |
Description
Shelf, 46 In. W x 24 In. D, Putty, For Use With Grainger Item Number 8DYK6, 8EEA7, 8W320, For Use With Mfr. Model Number TA4R 462472-07, TACR462472-07, TAWR462472-07, Fits Brand Sandusky Lee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 1U Adj Rack Mount Shelf, ADJSHELFHDV (ADJSHELFHDV)
- 80/20 8 Hole Inside Gusset, For 1530/1530-LITE (4338)
- LISTA Partition 3 In x 18 In (P100-27)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Black (CA10361800-09)
- SANDUSKY LEE Shelf, 36 In. W x 24 In. D, Dove Gray (TA10362400-05)
- SANDUSKY LEE Shelf, 30 In. W x 12 In. D, Dove Gray (EA10301200-05)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Black (TA10462400-09)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray (EA10361800-05)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Putty (CA10361800-07)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- Sandusky Lee Workbench Accessories