Shop All Folding & Event Tables
This Product is Discontinued
Sandusky Lee
Rectangle Regular Plastic Folding Table, 4 ft., 48" W, 29" H (Discontinued)
Mfr # PT4824-WV2
Zoro # G1850619
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 48"
- Height 29"
- Color White
- Material HDPE Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # PT4824-WV2
- Zoro # G1850619
- UPC # 017567109589
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48" |
Height | 29" |
Depth | 24" |
Details
Item | Regular Plastic Folding Table,4 ft. |
Shape | Rectangle |
Color | White |
Material | HDPE Plastic |
Type | Folding Plastic Table |
Description
Regular Plastic Folding Table,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.