Shop All Conference Room Tables
This Product is Discontinued
Sandusky Lee
Rectangle Adjustable Utility Table, 40 in X 24 in to 36 in, Walnut (Discontinued)
Mfr # AT4020BW
Zoro # G7616332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 40 in
- Height 24 in to 36 in
- Tabletop Color Walnut
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # AT4020BW
- Zoro # G7616332
- UPC # 017567073699
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 40 in |
Height | 24 in to 36 in |
Depth | 20 in |
Details
Item | Adjustable Utility Table |
Shape | Rectangle |
Tabletop Color | Walnut |
Frame Color | Black |
Frame Material | 18 ga. Steel |
Edge Type | Self-Edged |
Leg Type | Straight |
Assembled/Unassembled | Unassembled |
Surface Material | Laminate |
Top Thickness | 1 1/4 in |
Type | Activity/Work Table |
Color | Black/Walnut |
Edge Color | Walnut |
Material | Laminate (Table Top) |
Load Rating | 250 lb |
Description
Adjustable Utility Table, Surface Material Laminate, Load Rating 250 lb, Shape Rectangle, Width 40 in, Depth 20 in, Height 24 in to 36 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Black, Frame Material Steel, Leg Type Straight, Edge Color Walnut, Edge Type Self-Edged, Top Thickness 1 1/4 in, Assembled/Unassembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.