Shop All Open Bin Storage Units
Sandusky Lee
Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown
Mfr # MCS-6T
Zoro # G6580563
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 41 19/64 in
- Overall Depth 11 51/64 in
- Overall Height 42 7/64 in
- Color Brown
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # MCS-6T
- Zoro # G6580563
- UPC # 017567121758
- Country of Origin China
- Category Open Bin Storage Units
Dimensions
Overall Width | 41 19/64 in |
Overall Depth | 11 51/64 in |
Overall Height | 42 7/64 in |
Details
Color | Brown |
Material | Plastic |
Item | Cube Storage |
Finish | Powder Coated |
Description
Cube Storage, Compartment Depth 11 13/64 in, Compartment Height 16 1/2 in, Compartment Width 12 13/32 in, Plastic, Overall Depth 11 51/64 in, Overall Height 42 7/64 in, Overall Width 41 19/64 in, Number of Compartments 6, Brown, Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Bin Boxes, 4" X 12" X 4-1/2 (10160)
- RICHELIEU 316 in 5 mm K Line Glass Shelf Pin Nickel (CP328180)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock (CHW30300)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Putty (IC00461866-07)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Black (IC00461866-09)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Gray (IC00461866-05)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Gray (3-210GRWS)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- KOOVA Overhead Bin Rack for Three Bins (KV-OVERHEADBIN-3)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- Sandusky Lee Open Bin Storage Units