Sandusky Lee

Pallet Rack Wire Decking 46"W x 42"D (Discontinued)


This Product is Discontinued
Shop for all Pallet Rack Decking

Key Features

  • Width 46"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 46"

Details

Item Pallet Rack Wire Decking,46 W x 42 in. D

Description

Pallet Rack Wire Decking,46 W x 42 in. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.