Sandusky Lee

Modular Wall Cabinet, 30 in. W, Gray/Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Wall Mount Cabinets

Key Features

  • Promotion Restriction Not eligible for promotion
  • Cabinet Strength Rating Commercial
  • Width of Cabinet 30 in
  • Depth of Cabinet 12 in
  • Assembled/Unassembled Assembled
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width of Cabinet 30 in
Depth of Cabinet 12 in
Height of Cabinet 26 in
Overall Cabinet Height 26"
Overall Cabinet Width 30"
Overall Height 26 in
Overall Width 30 in
Overall Depth 12 in
Overall WxD 30 in x 12 in
Overall WxDxH 30 in x 12 in x 26 in

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray/Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 180 lb, Lock Type Keyed, Number of Shelves 2, Overall Depth 12 in, Overall Height 26 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.