Sandusky Lee

Modular Storage Cabinet, Gray/Black (Discontinued)


Item requires special delivery charges. A $109.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Modular Drawer Cabinets

Key Features

  • Mobile/Stationary Stationary
  • Width of Cabinet 24 in
  • Depth of Cabinet 18 in
  • Height of Cabinet 72 in
  • Cabinet Height Range Full Height (59" and Taller)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width of Cabinet 24 in
Depth of Cabinet 18 in
Height of Cabinet 72 in
Cabinet Height Range Full Height (59" and Taller)
Overall Cabinet Width 24"
Overall Cabinet Depth 18"
Overall Cabinet Height 72"
Overall Height 72 in
Overall Depth 18 in
Overall Width 24 in
Overall WxD 24 in x 18 in
Overall WxDxH 24 in x 18 in x 72 in

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Gray/Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Lift Latch, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 3, Overall Depth 18 in, Overall Height 72 in, Overall Width 24 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.