Shop All Industrial Storage Cabinets
Sandusky Lee
Mobile Shelving Cabinet, Gray, Cap. 200 lb
Mfr # TA3R362466-05
Zoro # G710081099
product price: $557.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Overall Width 36 in
- Door Type Solid
- Number of Shelves 4
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # TA3R362466-05
- Zoro # G710081099
- UPC # 017567131276
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Caster Wheel Diameter | 5 in |
Overall Depth | 24 in |
Description
Mobile Shelving Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large Compartment Box For Small Parts Strg, Ajdstbl Drwr, 18X12X3, 8Lbs (119-95)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x60 (AM2460PF)
- TENNSCO Clip (ZSC-1)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-02)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-05)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-07)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-05)
- SANDUSKY LEE Mobile Storage Cabinet, Red, 200 lb (TA3R362466-01)
- SANDUSKY LEE Mobile Shelving Cabinet, Black, Cap. 200lb (TA3R362466-09)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- Sandusky Lee Industrial Storage Cabinets