Shop All Computer Cabinets
This Product is Discontinued
Sandusky Lee
Mobile Computer Cabinet, 30X30X70", Blue (Discontinued)
Mfr # 16CC303064-06
Zoro # G5483858
Free Shipping & Returns
This Product is Discontinued
Key Features
- Computer Cabinet Type Mobile
- Overall Width 30 in
- Overall Depth 30 in
- Overall Height 70 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # 16CC303064-06
- Zoro # G5483858
- UPC # 017567073200
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 30 in |
Overall Depth | 30 in |
Overall Height | 70 in |
Compartment Width | 25 1/2 in |
Caster Dia. | 5 in |
Compartment Height | 21 1/2 in |
Compartment Depth | 30 in |
Details
Item | Mobile Computer Cabinet |
Computer Cabinet Type | Mobile |
Color | Blue |
Material | 16 ga Steel |
Lock Included | Yes |
Assembled/Unassembled | Assembled |
Caster Type | (4) Swivel Casters (2) Lock |
Finish | Powder Coated |
Number of Shelves | 1 |
Caster Material | Polypropylene |
Includes | Piano Hing, Pull Out Key Board Drawer, Sealed Door |
Number of Drawers | 0 |
Description
Mobile Computer Cabinet, Number of Shelves 1, Number of Drawers 0, Overall Depth 30 in, Overall Height 70 in, Overall Width 30 in, Caster Type (4) Swivel Casters (2) Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.