Shop All Key Rings
This Product is Discontinued
Sandusky Lee
Key Tags, Plastic, 1 to 30 (Discontinued)
Mfr # 0031
Zoro # G1846857
This Product is Discontinued
Key Features
- Type Snap Hook
- Material Plastic
- Color White
- For Use With Key Cabinet
- Includes Tags Numbered 1 Through 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # 0031
- Zoro # G1846857
- Country of Origin China
- Category Key Rings
Dimensions
Height | 1-5/8" |
Details
Item | Key Tags,Plastic,1 to 30 |
Type | Snap Hook |
Material | Plastic |
Color | White |
For Use With | Key Cabinet |
Includes | Tags Numbered 1 Through 30 |
Accessory Type | Key Tags,Plastic,1 to 30 |
Description
Key Tags,Plastic,1 to 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.