Shop All Industrial Storage Cabinets
Sandusky Lee
Janitorial Supply Cabinet, Red, 150 lb
Mfr # VFC1301866-01
Zoro # G211420328
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Overall Width 30 in
- Door Type Solid
- Number of Shelves 3
- Overall Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # VFC1301866-01
- Zoro # G211420328
- UPC # 017567133102
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 30 in |
Overall Height | 66 in |
Shelf Width | 20 in |
Overall Depth | 18 in |
Shelf Depth | 14 in |
Description
Janitorial Supply Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Red, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 18 in, Overall Height 66 in, Overall Width 30 in, Audit Trail Storage No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- POLAR PLUS Insulated Pallet Cover, Size 40x48x48" (DON-56)
- ECONOCO Grid Shallow Basket 24" x 12", Black, 6PK (BSK11/B)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (QSB203RD)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-09)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-07)
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-07)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-05)
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers (19228)
- Sandusky Lee Industrial Storage Cabinets