Shop All Industrial Storage Cabinets
Sandusky Lee
Janitorial Cabinet, Gray, Cap. 150 lb
Mfr # VFC1301866-05
Zoro # G610070216
product price: $377.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Overall Width 30 in
- Door Type Solid
- Number of Shelves 4
- Overall Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # VFC1301866-05
- Zoro # G610070216
- UPC # 017567133133
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 30 in |
Overall Height | 66 in |
Overall Depth | 18 in |
Description
Janitorial Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 66 in, Overall Width 30 in, Audit Trail Storage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36WH-Kit)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 74"H, 4 Shelves, Chrome (1PGG4)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (30158BLUEBLANK)
- SANDUSKY LEE 20/22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-02)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-09)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-05)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-07)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- Sandusky Lee Industrial Storage Cabinets