Shop All Safety Cabinets
Sandusky Lee
Flammable Safety Cabinet, 45 gal., Yellow
Mfr # SC450F
Zoro # G4125497
original price:
$1,700.00
34% off
new price: $1,119.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,119.99
Free 30-Day Returns
Key Features
- Capacity 45 gal.
- Width 43"
- Depth 18"
- Safety Cabinet Standards OSHA Standard 1910.106 for Storage of Class I, II and III Liquids, NFPA 30, FM Approved
- Construction 18 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # SC450F
- Zoro # G4125497
- UPC # 035441832774
- Country of Origin China
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (N9677S)
- OCCUNOMIX Coverall, Unisex, M, Yellow, Polyester (LUX-WCVL-YM)
- SANDUSKY LEE Flammable Safety Cabinet, 12 gal., Yellow (SC12F)
- SANDUSKY LEE Flammable Safety Cabinet, 60 gal., Yellow (SC600F)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (4510XLEGS)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- DURHAM MFG Flammable safety cabinet, Self Close, 12 gal., Yellow (1012SL-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- Sandusky Lee Safety Storage