Shop All Dollies
Sandusky Lee
Dollie
Mfr # FCB4624-09
Zoro # G111420084
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 300 lb
- Assembled Yes
- Overall Width 46 1/2 in
- Platform Width 46 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # FCB4624-09
- Zoro # G111420084
- UPC # 017567117447
- Country of Origin United States
- Category Dollies
Dimensions
Overall Width | 46 1/2 in |
Platform Width | 46 1/2 in |
Overall Depth | 24 1/2 in |
Overall Height | 7 in |
Caster Wheel Dia. | 5 in |
Platform Height | 7 in |
For Maximum Cabinet Width | 24 in |
For Maximum Cabinet Length | 46 in |
Platform Depth | 24 1/2 in |
Details
Color | Black |
Load Capacity | 300 lb |
Item | Dollie |
Assembled | Yes |
Frame Finish | Powder Coated |
Platform Gauge | 14 ga |
Compatible with Product Type | Cabinet |
Frame Material | Steel |
Standards | Greenguard |
Caster/Wheel Configuration | (2) Rigid and (2) Swivel with Brake |
Description
Dollie, Load Capacity 300 lb, Platform Depth 24 1/2 in, Platform Width 46 1/2 in, Caster Wheel Dia. 5 in, Color Black, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Height 7 in, Caster/Wheel Configuration (2) Rigid and (2) Swivel with Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cart, Mobile Stock, 18"x30" (RSCE-1830-2-95)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ61)
- US CARGO CONTROL 2" x 50' Black Ratchet Strap w/ Black Flat Hook (5050FH-BLK)
- SANDUSKY LEE Dollie (FCB3624-09)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- VESTIL Leg Dolly, 300 lb., 12 x 10-3/4 (LEG-D-12)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- VESTIL LEG DOLLY 300 LB CAPACITY 12 X 10-3/4, PK4 (LEG-D-12-4PK)
- BUFFALO Buffalo Tools HDFDOLLY 1000 Pound Furniture Dolly (HDFDOLLY)
- Sandusky Lee Hand Trucks & Dollies