Shop All Dollies
Sandusky Lee
Dollie
Mfr # FCB3618-09
Zoro # G411420159
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 300 lb
- Assembled Yes
- Caster Wheel Dia. 5 in
- Platform Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # FCB3618-09
- Zoro # G411420159
- UPC # 017567117416
- Country of Origin United States
- Category Dollies
Dimensions
Caster Wheel Dia. | 5 in |
Platform Height | 7 in |
Overall Height | 7 in |
Overall Depth | 18 1/2 in |
Overall Width | 36 1/2 in |
Platform Width | 36 1/2 in |
For Maximum Cabinet Length | 36 in |
For Maximum Cabinet Width | 18 in |
Platform Depth | 18 1/2 in |
Details
Color | Black |
Load Capacity | 300 lb |
Item | Dollie |
Assembled | Yes |
Frame Material | Steel |
Frame Finish | Powder Coated |
Standards | Greenguard |
Platform Gauge | 14 ga |
Compatible with Product Type | Cabinet |
Caster/Wheel Configuration | (2) Rigid and (2) Swivel with Brake |
Description
Dollie, Load Capacity 300 lb, Platform Depth 18 1/2 in, Platform Width 36 1/2 in, Caster Wheel Dia. 5 in, Color Black, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Height 7 in, Caster/Wheel Configuration (2) Rigid and (2) Swivel with Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Folding Hand Truck, 300lb., Steel, 41in.H (XL-CART)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-20LHOP)
- ZORO SELECT Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite (720200-W1B-00600-07213)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- SANDUSKY LEE Dollie (FCB3624-09)
- EFFIZIENT 24” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EF2400GEN)
- GKS-PERFEKT Container Trolley, F6-C (5-13642)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/ 2" Rubber Wheels, 1,500 Lbs Cap. (P2127-4)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Red (35YM02)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Red (35YM01)
- GROVES Heavy Duty Transport Rack (TR6K-K)
- Sandusky Lee Dollies