Shop All Industrial Storage Cabinets
Sandusky Lee
Counter Height Base Cabinet
Mfr # MADF301836-9M
Zoro # G611671023
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material - Cabinets Steel
- Shelf Capacity 200 lb
- Width of Cabinet 30 in
- Height of Cabinet 39 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # MADF301836-9M
- Zoro # G611671023
- UPC # 017567126463
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width of Cabinet | 30 in |
Height of Cabinet | 39 1/2 in |
Depth of Cabinet | 18 in |
Details
Color | Black |
Item | Counter Height Base Cabinet |
Material - Cabinets | Steel |
Shelf Capacity | 200 lb |
Finish - Cabinets | Powder Coated |
Item - Modular Shelf Cabinets | Base Cabinet |
Number of Cabinet Shelves | 1 |
Cabinet Door Type | Standard |
Handle Material | Steel |
Description
Base Cabinet, Cabinet Door Type Standard, Height of Cabinet 39 1/2 in, Width of Cabinet 30 in, Depth of Cabinet 18 in, Number of Cabinet Shelves 1, Color Black, Shelf Capacity 200 lb, Material - Cabinets Steel, Finish - Cabinets Powder Coated, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bung Plug, 2 In., Stl, Auto Pressure Relief (VGRSV200)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- VESTIL 5 Gal Pail Liners, Clear, 5PK (PAIL-LINE)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-07)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-02)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-07)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR362472-09)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-09)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478APY)
- Sandusky Lee Industrial Storage Cabinets