Shop All Work Tables
This Product is Discontinued
Sandusky Lee
Computer Worktable, Mobile, Charcoal, 26 W (Discontinued)
Mfr # JG6625-02
Zoro # G6628282
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelf Thickness (In.) 1 in
- Overall Depth (In.) 24 in
- Number of Casters 4
- Adjustable No
- Type All Purpose Mobile Workstation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # JG6625-02
- Zoro # G6628282
- UPC # 017567088785
- Country of Origin Unknown
- Category Work Tables
Dimensions
Overall Depth (In.) | 24 in |
Caster Size (In.) | 5 in |
Overall Height (In.) | 63 in |
Overall Width (In.) | 26 in |
Shelf Width (In.) | 21 in |
Shelf Depth (In.) | 22 1/2 in |
Overall Height | 63 |
Overall Width | 26 |
Overall Depth | 24 |
Description
Computer Worktable, Overall Height 63 In., Overall Depth 24 In., Overall Width 26 In., Weight Capacity 150 lb., Number of Shelves 1, Color Charcoal, Material Steel, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Standards ANSI, BIFMA, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.