Shop All Media Stands & Carts
Sandusky Lee
Cart, Wide Body, 44Hx40Wx32 1/2D In
Mfr # IF30403244-09
Zoro # G2170001
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Body
- Monitor Size 40 in
- Display Type CRT
- Material Welded Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # IF30403244-09
- Zoro # G2170001
- UPC # 017567092904
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Monitor Size | 40 in |
Depth | 32 1/2 in |
Width | 40 in |
Height | 44 in |
Details
Item | Cart |
Type | Wide Body |
Display Type | CRT |
Material | Welded Steel |
Number of Shelves | 3 |
Load Capacity | 250 lb |
Caster Type | (4) 5 in Polypropylene Swivel Casters (2 Locking) |
Color | Black |
Includes | Cart, Casters |
Number of Adjustable Shelves | 0 |
Description
Cart, Material Welded Steel, Number of Shelves 3, Caster Type (4) 5 in Polypropylene Swivel Casters (2 Locking), Color Black, Number of Adjustable Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS EverLife Workstation Chair Mat for Hard Floors, With Lip, 66x60, Clear (132775)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Light Fruitwood (WCC4LFW)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- LUXOR Two Shelf, A/V Cart (LP26E-B)
- LUXOR Laptop/Chromebook, (32)Charging Cart (LLTP32-B)
- NEXEL 3-Shelf Black Wire Shelf Printer Stand, 24inW x 18inD x 34inH (500597BK)
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- NEXEL 3-Shelf Mobile Wire Printer Stand, 24inW x 18inD x 59inH, Chrome (250118)
- NEXEL 3-Shelf Black Wire Shelf Printer Stand, 36inW x 18inD x 34inH (695359BK)
- Sandusky Lee Media Stands & Carts