Shop All Bookcases & Bookshelves
This Product is Discontinued
Sandusky Lee
Bookcase, Steel 30"x34" Blue (Discontinued)
Mfr # BA10341230-06
Zoro # G6544763
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Assembled
- Series Elite
- Number of Shelves 1
- Color Blue
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # BA10341230-06
- Zoro # G6544763
- UPC # 017567086446
- Country of Origin Unknown
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 30 in |
Width | 34 in |
Details
Item | Bookcase |
Type | Assembled |
Series | Elite |
Number of Shelves | 1 |
Color | Blue |
Shelf Capacity | 200 lb |
Includes | Raised Bottom |
Standards | ANSI/BIFMA |
Assembly | Not Required |
Shelf Adjustments | Adjustable |
Material | Steel |
Description
Bookcase, Material Steel, Color Blue, Number of Shelves 1, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.