Shop All Bookcases & Bookshelves
Sandusky Lee
Bookcase
Mfr # BA40361272-02
Zoro # G710070581
product price: $400.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$400.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Shelf Capacity 200 lb
- Material Steel
- Standards ANSI/BIFMA, Greenguard
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # BA40361272-02
- Zoro # G710070581
- UPC # 017567007038
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Details
Item | Bookcase |
Number of Shelves | 5 |
Color | Charcoal |
Shelf Capacity | 200 lb |
Material | Steel |
Standards | ANSI/BIFMA, Greenguard |
Weight Capacity | 1,000 lb |
Back Style | Closed |
Shelf Adjustment Increment | 1 in |
Number of Dividers | 0 |
Product Type | Bookcase |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 72 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Charcoal, Back Style Closed, Number of Shelves 5, Weight Capacity 1,000 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard, Shelf Capacity 200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 48" W, Pole (O70.48.70)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3617)
- HOMEROOTS Bookcase with 4 Shelves, Espresso - 36.75 x 22.2 x 12 in. (380030)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Light Gray (B-66LG)
- CONCEPTS IN WOOD Concepts In Wood MI4848-E Double Wide Bookcase; Espresso Finish 8 Shelves (MI4848-E)
- HON Hutch, 38000, Stckon, 60in, Cc (HON386560NS)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- THE ART OF STORAGE The Art of Storage RS5103 2 Bike Storage Rack with Shelf (5558697)
- Sandusky Lee Bookcases & Bookshelves