Sandusky Lee

Boltless Shelving, 48inWx24inDx72inH, Slvr (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Boltless Shelving

Key Features

  • Shelving Type Freestanding
  • Shelf Style Single Straight
  • Overall Height 72 in
  • Overall Width 48 in
  • Overall Depth 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 72 in
Overall Width 48 in
Overall Depth 24 in
Depth 24"
Width 48"
Height 72"

Description

Boltless Shelving, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Laminate, Steel, (5) Laminated Shelves, Includes Decking Yes, 800 lb, Whole Unit Load Capacity 4,000 lb, Standalone, Post Gauge 16 ga, Number of Shelves 5, Floor Mount, Silver Vein, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products