Shop All File Cabinets
Sandusky Lee
36" W 5 Drawer File Cabinet, Putty, Letter/Legal
Mfr # LF6A365-07
Zoro # G9814795
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$785.99
Free 30-Day Returns
Key Features
- Color Putty
- File Size Letter/Legal
- Height 66-3/8"
- Material Steel
- Number of Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # LF6A365-07
- Zoro # G9814795
- UPC # 017567088884
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 66-3/8" |
Overall Depth | 19 1/4 in |
Overall Height | 66 3/8 in |
Width | 36" |
Depth | 19.3" |
Overall Width | 36 in |
Description
Lateral File Cabinet, Color Putty, Finish Powder Coated, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 5, Overall Depth 19 1/4 in, Overall Height 66 3/8 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards ANSI/BIFMA, Assembly Assembled, Includes Assembly Tools Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (80225BWBlkVinyl)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- SANDUSKY LEE 30" W 4 Drawer Lateral File, 4Drawr, 30x18x50-5/8 in, Chc, Charcoal (E204L-02)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H694.L.Q)
- HON HON, 600 SERIES FIVE-DRAWER LATERAL FILE, 42W X 18D X 64.25H, BLACK (695LP)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Espresso, Legal/Letter (ALELS583020ES)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPFF22AG)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- Sandusky Lee File Cabinets