Shop All File Cabinets
This Product is Discontinued
Sandusky Lee
36" W 3 Drawer File Cabinet, Putty, Letter/Legal (Discontinued)
Mfr # LF6A363-07
Zoro # G6685122
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Putty
- File Size Letter/Legal
- Height 40-7/8"
- Material Steel
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # LF6A363-07
- Zoro # G6685122
- UPC # 017567088945
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 40-7/8" |
Overall Depth | 19 1/4 in |
Overall Height | 40 7/8 in |
Width | 36" |
Depth | 19.3" |
Overall Width | 36 in |
Description
File Cabinet, Color Putty, Finish Powder Coated, Material Steel, Number of Drawers 3, Overall Depth 19 1/4 in, Overall Height 40 7/8 in, Overall Width 36 in, Standards ANSI/BIFMA, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.