Shop All File Cabinets
This Product is Discontinued
Sandusky Lee
36" W 2 Drawer File Cabinet, Black, Letter/Legal (Discontinued)
Mfr # LF8F362-09
Zoro # G6819373
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- File Size Letter/Legal
- Height 28-3/8"
- Material Steel
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # LF8F362-09
- Zoro # G6819373
- UPC # 017567076171
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 28-3/8" |
Overall Depth | 19 1/4 in |
Overall Height | 28 3/8 in |
Width | 36" |
Overall Width | 36 in |
Details
Color | Black |
Material | Steel |
Number of Drawers | 2 |
Type | Lateral |
Finish | Powder Coated |
File Cabinet Type | Lateral |
Series | 800 |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Standards | ANSI/BIFMA |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Lock Included | Yes |
Number of Doors | 0 |
Green Certification or Other Recognition | GREENGUARD Certified |
Includes | Center Lock |
Handle Type | Full-Width Drawer Pulls |
Assembly | Fully Assembled |
Description
File Cabinet, Color Black, Finish Powder Coated, Material Steel, Number of Drawers 2, Overall Depth 19 1/4 in, Overall Height 28 3/8 in, Overall Width 36 in, Standards ANSI/BIFMA, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.