Shop All File Cabinets
Sandusky Lee
30" W 4 Drawer Lateral File, 4Drawr, 30x18x50-5/8 in, Chc, Charcoal
Mfr # E204L-02
Zoro # G1850950
product price: $571.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Color Charcoal
- File Size Letter/Legal
- Height 50-5/8"
- Number of Drawers 4
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # E204L-02
- Zoro # G1850950
- UPC # 017567071015
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 50-5/8" |
Width | 30" |
Overall Width | 30" |
Details
Color | Charcoal |
Number of Drawers | 4 |
Finish | Powder Coated |
File Cabinet Type | Lateral |
Series | 400 |
Item | Lateral File,4Drawr,30x18x50-5/8 in,Chc |
Description
Lateral File,4Drawr,30x18x50-5/8 in,Chc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Salome Mid-Century Walnut Finished Wood Queen Size Open Slat Headboard (156-9423)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- RAYMOND PRODUCTS Raymond Products 420 Table & Sheet Wheeler (420)
- SANDUSKY LEE 36" W 5 Drawer File Cabinet, Putty, Letter/Legal (LF6A365-07)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- HON 30" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H434.L.L)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Mahogany, Legal/Letter (ALELS583020MY)
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- BESTAR Universel 29W Lateral File Cabinet in white chocolate (46630-1131)
- Sandusky Lee File Cabinets