Shop All Industrial Storage Cabinets
This Product is Discontinued
Sandusky Lee
22 ga. ga. Steel Storage Cabinet (Discontinued)
Mfr # ER4P362472-EY
Zoro # G2152328
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Shelving
- Material Steel
- Assembled/Unassembled Assembled
- Color Yellow
- Gauge 22 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # ER4P362472-EY
- Zoro # G2152328
- UPC # 017567079493
- Country of Origin Unknown
- Category Industrial Storage Cabinets
Dimensions
Depth | 24 in |
Width | 36 in |
Height | 72 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Yellow |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Series | Elite |
Includes | Cabinet, Handle, Keys, Shelves |
Standards | ANSI/BIFMA |
Doors | Yes |
Assembly | Fully Assembled |
Description
Storage Cabinet, Material Steel, Color Yellow, Number of Shelves 4, Number of Drawers 0, Standards ANSI/BIFMA, Assembly Fully Assembled, Includes Cabinet, Handle, Keys, Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.