Shop All Industrial Storage Cabinets
This Product is Discontinued
Sandusky Lee
20/22 ga. Steel Storage Cabinet, Stationary (Discontinued)
Mfr # GF3F462472-M9
Zoro # G2180888
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # GF3F462472-M9
- Zoro # G2180888
- UPC # 017567100371
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxDxH | 36 in x 18 in x 72 in |
Overall Depth | 18 in |
Depth of Cabinet | 24 in |
Overall WxD | 36 in x 18 in |
Height of Cabinet | 72 in |
Width of Cabinet | 46 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Gray/Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Lift Latch, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 3, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.