Shop All Industrial Storage Cabinets
Sandusky Lee
20/22 ga. Steel Storage Cabinet, 46 in W, 78 in H, Stationary
Mfr # EA4V462478-09
Zoro # G2181037
product price: $1,116.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 46 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # EA4V462478-09
- Zoro # G2181037
- UPC # 017567041575
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 46 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Height | 78 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Width of Cabinet | 46 in |
Overall Depth | 24 in |
Overall WxD | 46 in x 24 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 5, Overall Depth 24 in, Overall Height 78 in, Overall Width 46 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREENBLANK)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-07)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-09)
- SANDUSKY LEE Mobile Shelving Cabinet, Black, Cap. 200lb (TA3R362466-09)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EACR462472-05)
- EXTREME MAX Extreme Max 5001.6049 Work Station Storage Cabinet (5001.6049)
- Sandusky Lee Industrial Storage Cabinets