Sandusky Lee

20/22 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)


Item requires special delivery charges. A $130.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Industrial Storage Cabinets

Key Features

  • Cabinet Style Shelving
  • Duty Rating Medium Duty
  • Overall Width 36 in
  • Material Steel
  • Assembled/Unassembled Assembled
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 36 in
Overall Height 30 in
Cabinet Height Range Desk Height (Shorter than 40")
Overall WxDxH 36 in x 18 in x 30 in
Overall WxD 36 in x 18 in
Height of Cabinet 30 in
Width of Cabinet 36 in
Overall Depth 18 in
Depth of Cabinet 18 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 18 in, Overall Height 30 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.