Shop All Industrial Storage Cabinets
Sandusky Lee
20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary
Mfr # EA4R462472-02
Zoro # G2133050
original price:
$710.05
30% off
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 46 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # EA4R462472-02
- Zoro # G2133050
- UPC # 017567031811
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 46 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 46 in |
Height | 72 in |
Overall WxD | 46 in x 24 in |
Height of Cabinet | 72 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 46 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 46 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7111-WH)
- VIDMAR Drawer Partition, Pk10 (P30/10P)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB303IV)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-09)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-05)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-02)
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-07)
- HOMECARE PRODUCTS 24-Drawer Plastic Storage Cabinet (HO122248)
- Sandusky Lee Industrial Storage Cabinets