Shop All Industrial Storage Cabinets
Sandusky Lee
20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # EA4R362472-02
Zoro # G2133078
original price:
$604.24
43% off
new price: $340.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # EA4R362472-02
- Zoro # G2133078
- UPC # 017567014210
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 72 in |
Height of Cabinet | 72 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS245)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-1D-DS4D-48)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-09)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-05)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-09)
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- Sandusky Lee Industrial Storage Cabinets