Shop All Industrial Storage Cabinets
This Product is Discontinued
Sandusky Lee
24 ga. ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (Discontinued)
Mfr # VFC1301566-05
Zoro # G6331717
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Janitorial
- Duty Rating Light Duty
- Overall Width 30 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # VFC1301566-05
- Zoro # G6331717
- UPC # 017567047379
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 30 in |
Overall Height | 66 in |
Depth | 15 in |
Cabinet Height Range | Full Height |
Height | 66 in |
Width | 30 in |
Shelf Depth | 14 in |
Shelf WxD | 20 in x 14 in |
Overall WxDxH | 30 in x 15 in x 66 in |
Overall Depth | 15 in |
Height of Cabinet | 66 in |
Overall WxD | 30 in x 15 in |
Depth of Cabinet | 15 in |
Width of Cabinet | 30 in |
Shelf Width | 20 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 85 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 15 in, Overall Height 66 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.