Shop All Toys & Games
Sandtastik
Therapy Play Sand, 25 lb (11.3 kg) Box
Mfr # THER25
Zoro # G5631928
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material feldspar rock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandtastik
- MFR # THER25
- Zoro # G5631928
- UPC # 706925413009
- Country of Origin Canada
- Category Toys & Games
Details
Recommended Age | 4+ Years |
Color | Natural White |
Recommended Grade | PK+ |
Material | feldspar rock |
Description
Clean, coarse Therapy Play Sand for indoor sandtray therapy professionals, play therapy trays, sensory activity tables and in-home or office applications. Sand, the boundless medium kids love getting their hands on! Watch as kids create a world full of wonder and meaning with play therapy toys while developing fine motor skills, intellect, visualization and social conduct.
Sandtastik Therapy Play Sand is tested and certified by toxicologists from the prestigious labs at Duke University in Durham, NC and proudly wears the ACMI 'AP' seal – the industries foremost trusted institution for approved children's arts & crafts products.
Sandtastik Therapy Play Sand is made from soft, feldspar rock and crushed to a granular size range of 0.3 to 0.85 mm. This range conveniently allows for both kids to freely create indoors and professionals and parents to control airborne annoyances with ease.
Specifications:
• Grain size range: 0.3 – 0.85 mm
• Weight: 25 lb (11.3 kg)
• Color: Natural White
• Ages: 2 + (adult supervision)
• Certified non-toxic; Conforms to ASTM D-4236
Sandtastik Therapy Play Sand is tested and certified by toxicologists from the prestigious labs at Duke University in Durham, NC and proudly wears the ACMI 'AP' seal – the industries foremost trusted institution for approved children's arts & crafts products.
Sandtastik Therapy Play Sand is made from soft, feldspar rock and crushed to a granular size range of 0.3 to 0.85 mm. This range conveniently allows for both kids to freely create indoors and professionals and parents to control airborne annoyances with ease.
Specifications:
• Grain size range: 0.3 – 0.85 mm
• Weight: 25 lb (11.3 kg)
• Color: Natural White
• Ages: 2 + (adult supervision)
• Certified non-toxic; Conforms to ASTM D-4236
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- CARL MANUFACTURING Carl Manufacturing CUI14028 Replacement Straight Blade for DC-210-220- and 238- Silver (CUI14028)
- BRADY JetTab Self-Laminating Vinyl Lbls 3.75 in H x 1.8 in W White, Clear 50/PK (JET-34-117-0.5)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- TOY TIME Ride On Activity Car Toy Push Walking with Steering Wheel, Lights, Sounds, Music for Babies/Toddlers (856387ISN)
- MINDWARE KEVA® Brain Builders (66009)
- TOY TIME Toy Time Horseshoes Lawn Game Set and Carrying Bag (233379PRV)
- EVEREST Everest 044KD-OG Signature Waist Pack - Standard - Orange (044KD-OG)
- LEARNING ADVANTAGE Joey Jump - Catching Game (7060)
- SMARTMAX My First Vehicles, Magnetic Vehicle Building Set (SMX 226US)
- LEARNING RESOURCES New Sprouts® Serve it My Very Own Dish Set (3294)
- Sandtastik Toys & Games