Shop All Rulers and Straight Edges
Sands Level & Tool Co
Thick Straightedge, 48" x 2" x 3/16
Mfr # SLASE48T
Zoro # G7701843
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sands Level & Tool Co
- MFR # SLASE48T
- Zoro # G7701843
- UPC # 030553521097
- Country of Origin United States
- Category Rulers and Straight Edges
Details
Item | Thick Straightedge,48" x 2" x 3/16" |
Description
Thick Straightedge,48 In. x 2 In. x 3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (46 21 A21 SBA)
- PROTO Tool Shrink Loop, Fits 2 to 2.75 in. (JP2R275X2LPOR)
- ZORO SELECT Screw For Hook (S10000910)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- SANDS LEVEL & TOOL CO Thick Straightedge, 36" x 2" x 3/16 (SLASE36T)
- WESTCOTT Yardstick with Metal Edges (14351)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (B-50)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- SPEED PRESS SpeedPress® 40" Ultimate Steel Safety Ruler (7040)
- STM 6 4R Graduated Flexible Scale (606001)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- Sands Level & Tool Co Measuring and Layout Tools