Sandpiper

Repair Kit, PTFE, Fluid, For 1-1/2 In Pump


original price: $1,320.90
12% off
new price: $1,152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type PTFE
  • For Use With 11/2 in Metallic Pump
  • Includes Check Balls, Diaphragms, Gaskets, Seals
  • For Use With Mfr. Model Number S15B1A2TANS000
  • Section Description Fluid
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 15U523, Compatible Manufacturer Part Number S15B1A2TANS000, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Includes Check Balls, Diaphragms, Gaskets, Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.