Shop All Pump Parts
Sandpiper
Repair Kit, PTFE, Fluid, 2 In Metallic Pump
Mfr # 476.042.654
Zoro # G6596317
product price: $1,310.99
/ea
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With 2 in Metallic Pump
- Includes Check Balls, Diaphragms, Gaskets, Seals
- For Use With Mfr. Model Number S20B1A2TANS000
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # 476.042.654
- Zoro # G6596317
- Country of Origin United States
- Category Pump Parts
Description
Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 15U528, Compatible with Manufacturer Model Number S20B1A2TANS000, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Includes Check Balls, Diaphragms, Gaskets, Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Piston, Nylon (2RUK1)
- APACHE Bottom Hole Suction Skimmer, 2" (70009742)
- SPRINGER PARTS Mechanical Seal; Replaces HOMELITE 43271 (43271SP)
- DAYTON Hand Drum Pump, Piston, Nylon, 3/4In NPT (5UWH3)
- SANDPIPER Grounding Strap Wire Assembly (920.025.000)
- SANDPIPER Repair Kit, Santoprene, Fluid, 2 In Pump (476.257.354)
- SANDPIPER Repair Kit, Santoprene, Fluid, 1/2 In Pump (476.202.354)
- SANDPIPER Air End Kit (476.251.000)
- SANDPIPER Diaphragm (286.099.354)
- SANDPIPER Repair Kit, Air, 1-1/2 In Metallic Pump (476.227.000)
- ADVANCED DRAINAGE SYSTEMS 24 In. H. x 19 In. Dia. Polyethylene Sump Pump Well Liner (1524ADH)
- Sandpiper Pump Parts