Shop All Pump Parts
Sandpiper
Repair Kit, Air, For 1 In Nonmetallic Pump
Mfr # 476.217.000
Zoro # G6157961
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 in Nonmetallic Pump
- Includes Pilot Valve, Retaining Rings, Sleeve and Spool
- Section Description Air
- For Use With Mfr. Model Number S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000
- Fits Brand Sandpiper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # 476.217.000
- Zoro # G6157961
- Country of Origin United States
- Category Pump Parts
Details
Item | Air End Repair Kit |
For Use With | 1 in Nonmetallic Pump |
Includes | Pilot Valve, Retaining Rings, Sleeve and Spool |
Section Description | Air |
For Use With Mfr. Model Number | S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000 |
Fits Brand | Sandpiper |
Product Type | Air End Repair Kit |
Number of Gaskets | 5 |
Number of O-Rings | 12 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Number of Seals | 2 |
Compatible Connection Media Type | Air |
Number of Valves | 1 |
Compatible with Manufacturer Model Number | S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000 |
Compatible with Brand | Sandpiper |
Compatible with Series | S1F Non-Metallic Series |
Compatible Manufacturer Part Number | S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000 |
Compatible with Manufacturer Part Number | S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000 |
Compatible with Manufacturer Model Number [NEW] | S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000 |
Compatible Manufacturer Model Number | S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000 |
For Use with Mfr. Model Number | S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000 |
Description
Air End Repair Kit, Compatible with Grainger Part Number 12W419, 12W420, 12W421, Compatible with Manufacturer Model Number S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000, Includes Pilot Valve, Retaining Rings, Sleeve and Spool, Product Type Air End Repair Kit, Compatible with Series S1F Non-Metallic Series, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 5, Number of O-Rings 12, Number of Seals 2, Number of Valves 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO PUMPS Seal Kit Cer/Car/Buna 1-1/4, 252, T21 Dc2 (GS8106850)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 112, 10 Gal Out (WNT-A-C-07-10)
- SPRINGER PARTS Mechanical Seal; Replaces TEEL PUMP 1R303 (1R303SP)
- MYERS 2/5 HP 1-1/4" Plug-In Utility Pump 115V (MUFKP40)
- SANDPIPER Repair Kit, Santoprene, Fluid, 1 In Pump (476.197.354)
- SANDPIPER Check Balls (050.011.600)
- SANDPIPER Repair Kit, PTFE, Fluid, For 3/4 In Pump (476.166.654)
- SANDPIPER Repair Kit, Santoprene, Fluid, 2 In Pump (476.042.354)
- SANDPIPER Pump Repair Kit, Fluid (476.309.354)
- SANDPIPER Wet End Kit, Fits Brand Sandpiper (476.354.677)
- FILL-RITE Rotor Group Kit (KIT812RG)
- Sandpiper Pump Parts