Shop All Pump Parts
Sandpiper
Repair Kit, Air, For 1-1/2 In, 2 In Pump
Mfr # 476.253.000
Zoro # G6148965
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1-1/2 in and 2 in Metallic Pump
- Includes Pilot Valve, Retaining Rings, Sleeve and Spool
- Fits Brand Sandpiper
- Section Description Air
- For Use With Mfr. Model Number S15B3P1PPAS000, S15B3P2PPAS000, S20B3P1PPUS000, S20B3P2PPUS000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # 476.253.000
- Zoro # G6148965
- Country of Origin United States
- Category Pump Parts
Details
Item | Air End Repair Kit |
For Use With | 1-1/2 in and 2 in Metallic Pump |
Includes | Pilot Valve, Retaining Rings, Sleeve and Spool |
Fits Brand | Sandpiper |
Section Description | Air |
For Use With Mfr. Model Number | S15B3P1PPAS000, S15B3P2PPAS000, S20B3P1PPUS000, S20B3P2PPUS000 |
Product Type | Air End Repair Kit |
Compatible with Series | S15; S20 Non-Metallic Series |
Number of Seals | 2 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Brand | Sandpiper |
Number of Valves | 1 |
Compatible with Manufacturer Model Number | S15B3P1PPAS000, S15B3P2PPAS000, S20B3P1PPUS000, S20B3P2PPUS000 |
Number of O-Rings | 12 |
Number of Gaskets | 5 |
Compatible Connection Media Type | Air |
Compatible Manufacturer Part Number | S15B3P1PPAS000, S15B3P2PPAS000, S20B3P1PPUS000, S20B3P2PPUS000 |
Compatible with Manufacturer Part Number | S15B3P1PPAS000, S15B3P2PPAS000, S20B3P1PPUS000, S20B3P2PPUS000 |
Compatible with Manufacturer Model Number [NEW] | S15B3P1PPAS000, S15B3P2PPAS000, S20B3P1PPUS000, S20B3P2PPUS000 |
Compatible Manufacturer Model Number | S15B3P1PPAS000, S15B3P2PPAS000, S20B3P1PPUS000, S20B3P2PPUS000 |
For Use with Mfr. Model Number | S15B3P1PPAS000, S15B3P2PPAS000, S20B3P1PPUS000, S20B3P2PPUS000 |
Description
Air End Repair Kit, Compatible with Grainger Part Number 15U531, 15U532, 15U533, 15U534, Compatible with Manufacturer Model Number S15B3P1PPAS000, S15B3P2PPAS000, S20B3P1PPUS000, S20B3P2PPUS000, Includes Pilot Valve, Retaining Rings, Sleeve and Spool, Product Type Air End Repair Kit, Compatible with Series S15; S20 Non-Metallic Series, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 5, Number of O-Rings 12, Number of Seals 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON POM 1/90 HP Compact Submersible Pump 115V (12U596)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, SS, Bypass (PA 311)
- ARO Ball, Santoprene (95826-A)
- CAMPBELL Abs Well Seal, 4 In (PS4X1)
- SANDPIPER Repair Kit, Santoprene, 1-1/2 In Pump (476.182.354)
- SANDPIPER Repair Kit, PTFE, Fluid, For 1-1/2 In Pump (476.182.654)
- SANDPIPER Air End Kit (476.251.000)
- SANDPIPER Wet End Kit, Fits Brand Sandpiper (476.354.677)
- SANDPIPER Wet End Repair Kit (476.286.360)
- SANDPIPER Diaphragm (286.099.600)
- DAYTON Valve Stopper (771341)
- Sandpiper Pump Parts