Shop All Pump Parts
Sandpiper
Repair Kit, Air, 1/4 In Nonmetallic Pump
Mfr # 476.129.000
Zoro # G6753056
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Nonmetallic Pump
- Includes Pilot Valve, Retaining Rings, Sleeve and Spool
- Section Description Air
- Fits Brand Sandpiper
- For Use With Mfr. Model Number PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # 476.129.000
- Zoro # G6753056
- Country of Origin United States
- Category Pump Parts
Details
Item | Air End Repair Kit |
For Use With | 1/4 in Nonmetallic Pump |
Includes | Pilot Valve, Retaining Rings, Sleeve and Spool |
Section Description | Air |
Fits Brand | Sandpiper |
For Use With Mfr. Model Number | PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP |
Product Type | Air End Repair Kit |
Compatible with Brand | Sandpiper |
Compatible with Series | PB 1/4 Series |
Compatible Connection Media Type | Air |
Number of Gaskets | 2 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Model Number | PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP |
Number of Valves | 2 |
Number of Seals | 2 |
Number of O-Rings | 2 |
Compatible Manufacturer Part Number | PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP |
Compatible with Manufacturer Part Number | PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP |
Compatible with Manufacturer Model Number [NEW] | PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP |
Compatible Manufacturer Model Number | PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP |
For Use with Mfr. Model Number | PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP |
Description
Air End Repair Kit, Compatible with Grainger Part Number 12W412, 12W413, 29AU44, 29AU45, 29AU46, 29AU47, Compatible with Manufacturer Model Number PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP, Includes Pilot Valve, Retaining Rings, Sleeve and Spool, Product Type Air End Repair Kit, Compatible with Series PB 1/4 Series, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 2, Number of O-Rings 2, Number of Seals 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal (PPTLS0715G)
- GOULDS WATER TECHNOLOGY Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (5HM05N15T6PBQE)
- AQUAMOTION Outdoor Pump Dedicated 100Ft. Circulator For Outdoor Installation (AMH2K-7X)
- ZOELLER Grinder Pump, 11.0 Amps, Carbon/Ceramic (807-0012)
- SANDPIPER Wet End Kit, Fits Brand Sandpiper (476.354.677)
- SANDPIPER Repair Kit, Buna, Fluid, For 1-1/2 In Pump (476.182.360)
- SANDPIPER Pump Repair Kit, Fluid (476.249.354)
- SANDPIPER Repair Kit, Santoprene, Fluid, 1/4 In Pump (476.117.354)
- SANDPIPER Repair Kit, Santoprene, Fluid, 2 In Pump (476.042.354)
- SANDPIPER Air End Kit (476.251.000)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In (1109)
- Sandpiper Pump Parts