Shop All Pump Parts
Sandpiper
Repair Kit, Air, 1-1/2 In Metallic Pump
Mfr # 476.227.000
Zoro # G3719820
original price:
$1,170.79
11% off
new price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 11/2 in Metallic Pump
- Includes Pilot Valve, Retaining Rings, Sleeve and Spool
- For Use With Mfr. Model Number G15B1ABTXNSX00, G20B1ATTXNSX00, G20B1STTXNSX00, G30B1ABTXNSX00, G30B1STTXNSX00, S15B1A1WANS000, S15B1A2TANS000, S15B1ABWANS000, S15B1I1WANS000, S15B1I2TANS000, S15B1S1WANS000, S15B1S2TANS000, S1FB1I2TANS000, S20B1A1EANS000, S20B1A2TANS000, S20B1ABBANS000, S20B1I1EANS000, S20B1I2TANS000, S20B1S1EANS000, S20B1S2TANS000
- Fits Brand Sandpiper
- Section Description Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # 476.227.000
- Zoro # G3719820
- Country of Origin United States
- Category Pump Parts
Details
Item | Air End Repair Kit |
For Use With | 11/2 in Metallic Pump |
Includes | Pilot Valve, Retaining Rings, Sleeve and Spool |
For Use With Mfr. Model Number | G15B1ABTXNSX00, G20B1ATTXNSX00, G20B1STTXNSX00, G30B1ABTXNSX00, G30B1STTXNSX00, S15B1A1WANS000, S15B1A2TANS000, S15B1ABWANS000, S15B1I1WANS000, S15B1I2TANS000, S15B1S1WANS000, S15B1S2TANS000, S1FB1I2TANS000, S20B1A1EANS000, S20B1A2TANS000, S20B1ABBANS000, S20B1I1EANS000, S20B1I2TANS000, S20B1S1EANS000, S20B1S2TANS000 |
Fits Brand | Sandpiper |
Section Description | Air |
Product Type | Air End Repair Kit |
Number of Seals | 2 |
Number of Valves | 2 |
Number of Gaskets | 5 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible Connection Media Type | Air |
Compatible with Brand | Sandpiper |
Compatible with Series | S15; S20; S30 Metallic Series |
Number of O-Rings | 2 |
Compatible with Manufacturer Model Number | G15B1ABTXNSX00, G20B1ATTXNSX00, G20B1STTXNSX00, G30B1ABTXNSX00, G30B1STTXNSX00, S15B1A1WANS000, S15B1A2TANS000, S15B1ABWANS000, S15B1I1WANS000, S15B1I2TANS000, S15B1S1WANS000, S15B1S2TANS000, S1FB1I2TANS000, S20B1A1EANS000, S20B1A2TANS000, S20B1ABBANS000, S20B1I1EANS000, S20B1I2TANS000, S20B1S1EANS000, S20B1S2TANS000 |
Compatible Manufacturer Part Number | G15B1ABTXNSX00, G20B1ATTXNSX00, G20B1STTXNSX00, G30B1ABTXNSX00, G30B1STTXNSX00, S15B1A1WANS000, S15B1A2TANS000, S15B1ABWANS000, S15B1I1WANS000, S15B1I2TANS000, S15B1S1WANS000, S15B1S2TANS000, S1FB1I2TANS000, S20B1A1EANS000, S20B1A2TANS000, S20B1ABBANS000, S20B1I1EANS000, S20B1I2TANS000, S20B1S1EANS000, S20B1S2TANS000 |
Compatible with Manufacturer Part Number | G15B1ABTXNSX00, G20B1ATTXNSX00, G20B1STTXNSX00, G30B1ABTXNSX00, G30B1STTXNSX00, S15B1A1WANS000, S15B1A2TANS000, S15B1ABWANS000, S15B1I1WANS000, S15B1I2TANS000, S15B1S1WANS000, S15B1S2TANS000, S1FB1I2TANS000, S20B1A1EANS000, S20B1A2TANS000, S20B1ABBANS000, S20B1I1EANS000, S20B1I2TANS000, S20B1S1EANS000, S20B1S2TANS000 |
Compatible with Manufacturer Model Number [NEW] | G15B1ABTXNSX00, G20B1ATTXNSX00, G20B1STTXNSX00, G30B1ABTXNSX00, G30B1STTXNSX00, S15B1A1WANS000, S15B1A2TANS000, S15B1ABWANS000, S15B1I1WANS000, S15B1I2TANS000, S15B1S1WANS000, S15B1S2TANS000, S1FB1I2TANS000, S20B1A1EANS000, S20B1A2TANS000, S20B1ABBANS000, S20B1I1EANS000, S20B1I2TANS000, S20B1S1EANS000, S20B1S2TANS000 |
Compatible Grainger Part Number | 15U521, 15U522, 15U523, 15U524, 15U525, 15U526, 15U527, 15U528, 15U529, 15U530, 29AU57, 29AU58, 29AU59, 29AU60, 29AU61, 6WY69, 6WY70, 6WY71, 6WY72, 6WY73 |
Compatible Manufacturer Model Number | G15B1ABTXNSX00, G20B1ATTXNSX00, G20B1STTXNSX00, G30B1ABTXNSX00, G30B1STTXNSX00, S15B1A1WANS000, S15B1A2TANS000, S15B1ABWANS000, S15B1I1WANS000, S15B1I2TANS000, S15B1S1WANS000, S15B1S2TANS000, S1FB1I2TANS000, S20B1A1EANS000, S20B1A2TANS000, S20B1ABBANS000, S20B1I1EANS000, S20B1I2TANS000, S20B1S1EANS000, S20B1S2TANS000 |
For Use with Mfr. Model Number | G15B1ABTXNSX00, G20B1ATTXNSX00, G20B1STTXNSX00, G30B1ABTXNSX00, G30B1STTXNSX00, S15B1A1WANS000, S15B1A2TANS000, S15B1ABWANS000, S15B1I1WANS000, S15B1I2TANS000, S15B1S1WANS000, S15B1S2TANS000, S1FB1I2TANS000, S20B1A1EANS000, S20B1A2TANS000, S20B1ABBANS000, S20B1I1EANS000, S20B1I2TANS000, S20B1S1EANS000, S20B1S2TANS000 |
Description
Air End Repair Kit, Compatible with Grainger Part Number 15U521, 15U522, 15U523, 15U524, 15U525, 15U526, 15U527, 15U528, 15U529, 15U530, 29AU57, 29AU58, 29AU59, 29AU60, 29AU61, 6WY69, 6WY70, 6WY71, 6WY72, 6WY73
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Assembly Kit (637124-89)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 150 GPM 275 Degrees F (S20B1A2TANS000.)
- LIBERTY PUMPS Sink Drain Pump System, 1/3 hp HP, 5 A Amps, 4.3 gal, 38 gpm Flow Rate at 5 Ft of Head, 110V AC (404)
- DAYTON Gasket, PPTCEN06G (PPTCEN06G)
- SANDPIPER Repair Kit, Santoprene, Fluid, 2 In Pump (476.042.354)
- SANDPIPER Repair Kit, Santoprene, Fluid, 3/4 In Pump (476.166.354)
- SANDPIPER Pump Repair Kit, Fluid (476.043.635)
- SANDPIPER Repair Kit, Buna, Fluid, For 1-1/2 In Pump (476.182.360)
- SANDPIPER Wet End Repair Kit (476.199.360)
- SANDPIPER Pump Repair Kit, Fluid (476.249.360)
- CAMPBELL Cable Guard (WG-100)
- Sandpiper Pump Parts