Sandpiper

Pump Repair Kit, Fluid


product price: $552.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Santoprene(R)
  • For Use With 6WY82
  • Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals
  • Section Description Fluid
  • Valve Type Flap
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 6WY82, Compatible with Manufacturer Model Number DS2II, HDF3M, Diaphragm Material Santoprene, Number of Check Balls 0, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Flap, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.