Shop All Pump Parts
Sandpiper
Pump Repair Kit, Fluid
Mfr # 476.248.363
Zoro # G3381637
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Viton
- For Use With 6WY79
- Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals
- Section Description Fluid
- Valve Type Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # 476.248.363
- Zoro # G3381637
- Country of Origin United States
- Category Pump Parts
Description
Diaphragm Pump Repair Kit, Check Ball Material FKM, Compatible with Grainger Part Number 6WY79, Compatible with Manufacturer Model Number DV6S, HDF2, Diaphragm Material FKM, Number of Check Balls 0, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 4, Valve Type Flap, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 208-230/460V (2BF12034)
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF017LF)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036DG2)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3867)
- SANDPIPER Repair Kit, Buna, Fluid, For 1-1/2 In Pump (476.182.360)
- SANDPIPER Pump Repair Kit, Fluid (476.248.360)
- SANDPIPER Grounding Strap Wire Assembly (920.025.000)
- SANDPIPER Repair Kit, Santoprene, Fluid, 2 In Pump (476.257.354)
- SANDPIPER Repair Kit, PTFE, Fluid, For 1/4 In Pump (476.117.600)
- SANDPIPER Wet End Kit, Fits Brand Sandpiper (476.354.360)
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- Sandpiper Pump Parts