Shop All Pump Parts
Sandpiper
Pump Repair Kit, Fluid
Mfr # 476.204.360
Zoro # G1594223
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With Mfr. No. G1FB1ABTXNSX00.
- Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals
- Section Description Fluid
- Valve Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # 476.204.360
- Zoro # G1594223
- Country of Origin United States
- Category Pump Parts
Description
Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 6WY67, Compatible with Manufacturer Model Number G1FB1ABTXNSX00, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 2, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Control Box, 3/4HP, 230V, 1Phase (2801074915)
- MILWAUKEE TOOL 2771-20 Replacement Impeller (49-16-2771)
- FLINT & WALLING Booster Pump System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 120 psi Max Pressure (VP10)
- SHURFLO Pump Valve Kit (94-390-05)
- SANDPIPER Repair Kit, Santoprene, Fluid, 2 In Pump (476.042.354)
- SANDPIPER Repair Kit, Santoprene, Fluid, 1/4 In Pump (476.117.354)
- SANDPIPER Wet End Repair Kit (476.194.354)
- SANDPIPER Repair Kit, PTFE, Fluid, For 3/4 In Pump (476.166.654)
- SANDPIPER Pump Repair Kit, Fluid (476.309.635)
- SANDPIPER Repair Kit, Santoprene, Fluid, 1 In Pump (476.197.354)
- JABSCO In-Line Non Return Valve, 3/4 In. (29295-1011)
- Sandpiper Pump Parts