Shop All Pump Parts
Sandpiper
Pump Repair Kit, Fluid
Mfr # 476.033.360
Zoro # G1689125
original price:
$398.50
6% off
new price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With 6WY74
- Includes 2 Diaphragms, 4 Check Valves, Seals and O-Rings
- Section Description Fluid
- Product Type Fluid End Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # 476.033.360
- Zoro # G1689125
- Country of Origin United States
- Category Pump Parts
Details
Item | Diaphragm Pump Repair Kit |
Type | Buna |
For Use With | 6WY74 |
Includes | 2 Diaphragms, 4 Check Valves, Seals and O-Rings |
Section Description | Fluid |
Product Type | Fluid End Repair Kit |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Media Temperature (Minimum) | -10 Degrees F |
Check Ball Material | Buna-N |
Media Temperature (Maximum) | 190 Degrees F |
Media Intake Pressure (Maximum) | 125 psi |
Number of O-Rings | 0 |
Compatible Connection Media Type | Fluid |
Number of Diaphragms | 2 |
Number of Seals | 0 |
Number of Check Balls | 0 |
Compatible with Series | SA1 SERIES |
Description
Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Diaphragm Material Buna-N, Number of Check Balls 0, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Flap, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals, Media Temperature (Minimum) -10 Degrees F, Compatible Connection Media Type Fluid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 600VAC (9037EG10)
- CHEM-TECH Metering Pump, 3 gpd, 110 PSI (X003-XA-AAAAG19)
- DAYTON Pump, Coolant, 1/3 HP, 230/460V, 1.1/0.56Amp (4JPG7)
- WHEELER-REX Gauge, Wheeler Rex (36359)
- SANDPIPER Wet End Kit, Fits Brand Sandpiper (476.354.677)
- SANDPIPER Wet End Repair Kit (476.194.354)
- SANDPIPER Repair Kit, Santoprene, Fluid, 1 In Pump (476.197.354)
- SANDPIPER Air End Kit, Fits Brand Sandpiper (476.353.000)
- SANDPIPER Wet End Kit, Fits Brand Sandpiper (476.171.635)
- SANDPIPER Pump Repair Kit, Air (476.247.000)
- DAYTON Mounting Bracket, Use With 4JPH3-4JPH4 (4JPH2)
- Sandpiper Pump Parts